Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 80 x 8 A FKM 80 TLVU FNGS
rubix:
168A0055
manufacturer :
20392
Technical specifications
Inner diameter
55
mm
Outer diameter
80
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X80X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
42
g
Inner diameter
55
mm
Outer diameter
80
mm
Width
8
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.38
excl. VAT
/
Each
£
11.26
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK OIL SEAL R1 230,00X270,00X16,00 WC NBR
DICHTOMATK 49471320 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 060,00X090,00X10,00 WA NBR
DICHTOMATK 67035109 VITON V-RING VRING180AVITON
DICHTOMATK SEAL TO DIN3760 R21 080,00X105,00X13,00 WA NBR
DICHTOMATK 67020222 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 012,00X028,00X07,00 WB NBR
SKF 24899 RADIAL SHAFT SEALS
SIMRIT 40413199 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 063,00X090,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 052,00X068,00X10,00 WA NBR
DICHTOMATK 37964 VITON V-RING VRING130AVITON
DICHTOMATK SEAL TO DIN 3760 R21 030,00X042,00X06,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 070,00X080,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 025,00X035,00X05,00 WAS NBR