References
Optibelt:480 8M 30
Rubix:104A1874
Manufacturer :1731487
EAN:4014486052909




Product details : OPTIBELT HTD TIMING BELT 480 8M 3077ZA
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Technical specifications
Attributes
| Logistic Weight | 391 g |
|---|---|
| Profile | 8m |
| Primitive length | 480 mm |
| Belt width | 30 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 60 |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days
