References
Optibelt:1148 14M 55 HIPO
Rubix:266A3932
Manufacturer :1098820
EAN:4044978598783

Product details : OPTIBELT 1148 14M 55 HIPO 1098820
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1148 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 150.42 excl. VAT
/ Each
£ 180.50 incl. VAT
- Usually arrives within 14 working days
