References
Optibelt:1040 8M 50 HIPO
Rubix:266A3739
Manufacturer :1082137
EAN:4044978559692

Product details : OPTIBELT 1040 8M 50 HIPO 1082137
HTD-1040-8M-50 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1040 mm |
| Belt width | 50 mm |
| Material | rubber |
| Pitch | 8 mm |
| Number of teeth | 130 |
Show UNSPSC/ECL@SS
£ 55.59 excl. VAT
/ Each
£ 66.71 incl. VAT
- Usually arrives within 14 working days
