References
Optibelt:424 8M 85 HIPO
Rubix:266A3624
Manufacturer :1081826
EAN:4044978556585

Product details : OPTIBELT 424 8M 85 HIPO 1081826
HTD-424-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 424 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 53 |
Show UNSPSC/ECL@SS
£ 52.45 excl. VAT
/ Each
£ 62.94 incl. VAT
- Usually arrives within 14 working days
