References
Optibelt:300 S8M 632 HIPO
Rubix:266A4052
Manufacturer :1082785
EAN:4044978566171

Product details : OPTIBELT 300 S8M 632 HIPO 1082785
Toothed belt Optibelt OMEGA High Power HIPO in profile S8M, pitch 8 mm, length 632 mm and 79 teeth. Width 30 mm.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 632 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Material | rubber in polychloroprene reinforced with aramid fibres (top surface/poli-cloroprene) |
| Number of teeth | 79 |
| Tie beam material | cord/tension member in glass fibre (glass fibres) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 25.36 excl. VAT
/ Each
£ 30.43 incl. VAT
- Usually arrives within 14 working days
