References
Optibelt:500 S8M 560 HIPO
Rubix:266A4045
Manufacturer :1082771
EAN:4044978566034

Product details : OPTIBELT 500 S8M 560 HIPO 1082771
Optibelt OMEGA High Power toothed belt with S8M profile (560 mm, 8 mm pitch, 70 teeth). Greater reliability, less noise and safe dissipation of electrostatic charges.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 560 mm |
| Belt width | 500 mm |
| Pitch | 8 mm |
| Material | cr (chloroprene rubber) with aramid fibers; tooth fabric reinforced with polyamide |
| Number of teeth | 70 |
| Tie beam material | tension cord in fiberglass (glass cord) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 38.12 excl. VAT
/ Each
£ 45.74 incl. VAT
- Usually arrives within 14 working days
