References
Optibelt:300 S8M 1000 HIPO
Rubix:266A4076
Manufacturer :1082865
EAN:4044978566973

Product details : OPTIBELT 300 S8M 1000 HIPO 1082865
Optibelt OMEGA High Power synchronous toothed belt with S8M profile and HIPO series: high power, longer life and reduced noise emissions.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1000 mm |
| Belt width | 300 mm |
| Pitch | 8 mm |
| Material | polychloroprene rubber (with aramid fibre reinforcement) for the top fabric/teeth |
| Number of teeth | 125 |
| Tie beam material | cord/core in glass-fibre (glass-fibre tension cord) |
| Height | 5.3 mm |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Usually arrives within 14 working days
