References
Optibelt:850 S8M 560 HIPO
Rubix:266A4046
Manufacturer :1082773
EAN:4044978566058

Product details : OPTIBELT 850 S8M 560 HIPO 1082773
Timing belt Optibelt OMEGA High Power profile S8M: 70 teeth, 8 mm pitch and 560 mm length. High efficiency and long life.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 560 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | tooth fabric: polyamide (polyamide); elastomer: cr compound (cr rubber); tension member/traction cord: glass fiber (glass cord) |
| Number of teeth | 70 |
| Tie beam material | glass fiber (traction cord in glass fiber) |
| Height | 6.94 mm |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- Usually arrives within 14 working days
