HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
ONE PIECE POLYPROPYLENE HANDLE FOR BRUSH
See technical informationReferences
Hillbrush:PLH3B
Rubix:4525623
EAN:00804548014679


Technical specifications
| Type | hillbrush plh3b 1400mm one piece polypropylene handle blue |
|---|
Product details : HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
1400MM ONE-PIECE BLUE POLYPROP HANDLE
1400mm Polypropylene, metal-free handle.
Length: 1400 mm
Width: 32 mm
Height: 32 mm
Weight: 0.45 kg
Material: Polypropylene
Filament Retention: Standard
Strengths
It is light, seamless, and has an ergonomic grip making it very comfortable and easy to use. The shaft is hollow, for lightness, but is sealed so that water or soil cannot get in. Being all-plastic, this handle does not conduct heat, making it good for use in cold areas. It may be used briefly in temperatures as low as -20C/-4F but should never be stored in freezers.
Applications
It fits any broom or squeegee in our Hygiene Range, and is ideal for light to moderate work, for most brooms and squeegees 380mm wide or less.
Plastic has its limitations, and is not as strong as metal. Discretion should be used when using with any brush or squeegee over 15" wide.
Min Usage Temperature: -20 °C
Max Usage Temperature: 79 °C
Technical specifications
Attributes
| Type | hillbrush plh3b 1400mm one piece polypropylene handle blue |
|---|---|
| Length | 140 cm |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Usually arrives within 14 working days