Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
1400mm Aluminium Handle with Yellow Cap
References
spartex:
UK-VZ.20522/Y
rubix:
223A8945
manufacturer :
VZ.20522/Y
Product details
Technical specifications
Product details : SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
Features:
Very strong and durable
Hygienic
Compatible with ‘Workplace’ brooms and socket mops
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 2962/3 BLUE BRUSH HANDLE 29623
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 30884 UTILITY BRUSH 260 MM MEDIUM RED
VIKAN 31749 BLK BROOM 410MM SOFTHARD
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD