VIKAN 29622 ULTRA HYGIENIC HANDLE 32MM 1500MM GREEN
Ultra Hygienic Handle
See technical informationSee documentsReferences
Vikan:29622
Rubix:204A3844
EAN:5705020296222
Documents
Product details : VIKAN 29622 ULTRA HYGIENIC HANDLE 32MM 1500MM GREEN
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 13.59 excl. VAT
/ Each
£ 16.31 incl. VAT
- Usually arrives within 14 working days

