Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
Handle for industrial sweeping brush
References
spartex:
845203
rubix:
217A4032
ean:
3660338075346
Technical specifications
Type
Broomstick
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
Solid wood handle. Ø 28 mm. Length: 140 cm.
Technical specifications
Attributes
Type
Broomstick
Material
Wood
Length
140
cm
Diameter
28
mm
Main material
Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
VIKAN SQUARE SCOOP WHITE VIKAN-53705
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
BENTLEY HQ.16/Y BRUSHWARE BULLDOZER BROOM 600MM
VIKAN 31742 GRN BROOM 410MM SOFTHARD
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
HILLBRUSH B1786G PREMIER STIFF 500MM SWEEPING BROOM GREEN
VIKAN 3179/7 31797 ORANGE BROOM HEAD
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
VIKAN 70144 RED MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 3179/3 31793 BLUE BROOM HEAD
VIKAN 2935/7 29357 ORANGE BROOM HANDLE