SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
See technical informationReferences
Spartex:BH.518/WT-B
Rubix:267A9266
Manufacturer :BH.518/WT-B


Technical specifications
| Type | spartex bh.518/wt-b wooden broom handle 5ft-0in 1.5mx28mm |
|---|
Product details : SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
Technical specifications
Attributes
| Type | spartex bh.518/wt-b wooden broom handle 5ft-0in 1.5mx28mm |
|---|---|
| Length | 150 cm |
| Main material | wood |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days