Broom handle
Filter Options
Categories
broom handle (19)
Brand
spartex
(8)
vikan
(11)
12 Product(s) with 19 variant(s):
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
- spartex:845203
- rubix:217A4032
- ean:3660338075346
- In stock: Next day delivery
- Length:140 cm
- Main material:wood
£ 5.18 excl. VAT
/ Each
SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
- spartex:845205
- rubix:217A4034
- manufacturer :845205
- ean:3660338075353
- In stock: Next day delivery
- Length:130 cm
- Main material:wood
£ 2.89 excl. VAT
/ Each
SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
- spartex:845504
- rubix:217A4035
- ean:3660338076329
- In stock: Next day delivery
- Length:130 cm
- Main material:wood
£ 2.60 excl. VAT
/ Each
VIKAN 29373 ALUMINUM HANDLE 31MM 1510MM BLUE
- vikan:29373
- rubix:80050303
- ean:5705020293733
- In stock: Next day delivery
- Length:150 cm
- Main material:aluminium
£ 11.75 excl. VAT
/ Each
VIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUE
- vikan:29623
- rubix:133A8285
- manufacturer :29623
- ean:5705020296239
- Usually arrives within 14 working days
- Length:150 cm
- Main material:polypropylene
£ 12.67 excl. VAT
/ Each
VIKAN 297552 ALUMINIUM TELESCOPIC HANDLE 1575 - 2780MM 32MM BLACK
- vikan:297552
- rubix:217A2620
- ean:5705022975521
- Usually arrives within 14 working days
- Length:157.5 cm
- Main material:aluminium
£ 27.54 excl. VAT
/ Each
VIKAN 29606 ULTRA HYGIENIC HANDLE 32MM 1300MM YELLOW
- vikan:29606
- rubix:80351317
- ean:5705020296062
- Usually arrives within 14 working days
- Length:130 cm
- Main material:polypropylene
£ 11.39 excl. VAT
/ Each
SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSC
- spartex:BH.515
- rubix:267A9265
- In stock: Next day delivery
£ 1.96 excl. VAT
/ Each
SPARTEX VZ.20522/B 1400MMX22.5MM ALUMINIUM HANDLE C/W BLU CAP
- spartex:VZ.20522/B
- rubix:267A9340
- In stock: Next day delivery
£ 3.70 excl. VAT
/ Each
SPARTEX VZ.20522/G 1400MMX22.5MM ALUMINIUM HANDLE C/W GRN CAP
- spartex:VZ.20522/G
- rubix:267A9341
- In stock: Next day delivery
£ 3.70 excl. VAT
/ Each
SPARTEX VZ.20522/W 1400MMX22.5MM ALUMINIUM HANDLE C/W WHT CAP
- spartex:VZ.20522/W
- rubix:267A9342
- In stock: Next day delivery
£ 3.70 excl. VAT
/ Each
SPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAP
- spartex:VZ.20525/R
- rubix:267A9343
- In stock: Next day delivery
£ 3.82 excl. VAT
/ Each












