CAMOZZI UNF FITTING 6800-3-4


Stem Reducer

References
camozzi:6800 3-4
rubix:132A7079
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE, NBR, PA (Seal)
See all Specifications

Product details : CAMOZZI UNF FITTING 6800-3-4


The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.

Technical specifications


Attributes
MaterialNickel-Plated Brass (Body);NBR (O-Ring);PTFE, NBR, PA (Seal)
Profile6800
Connection 23
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
  • Usually arrives within 14 working days