SMC KQ2TX10-12A FITTING I 10 TUBE I 12 TUBE
KQ2 series push-in fittings
See technical informationSee documentsReferences
SMC:KQ2TX10-12A
Rubix:81176355

Documents
Product details : SMC KQ2TX10-12A FITTING I 10 TUBE I 12 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter cross.
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.
Applicable Tube O.D. (A): ø 10
Applicable Tube O.D. (B): ø 12
Release Button: Round Type
•Applicable Tubing O.D.(A): ø6, ø8, ø10.
•Applicable Tubing O.D.(B): ø8, ø10, ø12.
Applicable Tube O.D. (A): ø 10
Applicable Tube O.D. (B): ø 12
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 12 |
| Connection 2 | 10 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ 5 pieces
£ 84.90 incl. VAT
- Delivery usually within ( 4 ) days