SMC KQ2L16-00A MALE FITTING I 16 TUBE

One-Touch Fitting Series KQ2

See technical informationSee documents

References

SMC:KQ2L16-00A
Rubix:81176283
Manufacturer :00981614
EAN:3618036055207
brand logo

Technical specifications

Connection 116
Materialc3604;pbt;pp
See all Specifications

Documents

Product details : SMC KQ2L16-00A MALE FITTING I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 16
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight31 g
Connection 116
Materialc3604;pbt;pp
Length23.8 mm
Min. temperature-5 °C
Colourwhite
Connection 216
Max. temperature60 °C
Type of fluidair;water
£ 58.45 excl. VAT
/ 5 pieces
£ 70.14 incl. VAT
  • Delivery usually within ( 4 ) days