Push-in fitting QS
Connection 1 | QS-8 |
---|---|
Connection 2 | 6 mm |
Logistics dimensions (L x W x H) | 41x13x13 mm |
---|---|
Logistic Weight | 4 g |
Connection 1 | QS-8 |
Connection 2 | 6 mm |
Length | 40.8 mm |
Max. temperature | 80 °C |
Min. temperature | -10 °C |
Material | PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp Component) |
In stock: Next day delivery