One-touch Fitting Series KQ2
Connection 1 | R 1/8 |
---|---|
Connection 2 | 10 |
Logistic Weight | 18 g |
---|---|
Connection 1 | R 1/8 |
Connection 2 | 10 |
Length | 16 mm |
Type of threading | R |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Material | Brass |
Usually arrives within 14 working days