Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858888 BRANCH TEE MM 3 M6
MECALINE 858888 BRANCH TEE MM 3 M6
T PARALLEL MALE TEE – LATERAL
References
mecaline:
858888
rubix:
216A1497
ean:
3660338139581
Technical specifications
Connection 1
3
Connection 2
M6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858888 BRANCH TEE MM 3 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
3
Connection 2
M6
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
FESTO 153010 PUSH-IN FITTING QS-1/2-12
SMC KQB2H07-N02S 10MM MALE TUBE CONNECTOR X 1/4MM THREAD CONNECTOR
CAMOZZI SPRINT FITTING CAM-S6510-6-1/8
LEGRIS LF3600 BRASS FITTING 3609 12 13
LEGRIS LF3000 FITTING 3199 03 09
MECALINE 859742 BRANCH TEE MM 10-G1/4IN
SMC KQ2V06-U02A ONE-TOUCH FITTING
MECALINE 883959 PUSH IN SWIVEL Y -6MM-G1/8IN
FESTO 186113 PUSH-IN FITTING QS-G3/8-10-I
LEGRIS 3608-08-10 MLE STUD BRANCH TEE 8X1/8BSPT
MECALINE 884006 PUSH IN SWIVEL ELBOW-12MM-1/2 PTFE SEAL
SMC KQ2L01-U01A ONE-TOUCH FITTING
SMC KQ2H13-U02A ONE-TOUCH FITTING
MECALINE 840589 ORIENTABLE BRANCH FITTING 10-G1/2IN
LEGRIS LF3000 FITTING 3114 06 13