SMC KQ2S10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
One-touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2S10-03NS
Rubix:393A7014
Manufacturer :00984435
EAN:3618036050905

Documents
Product details : SMC KQ2S10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Type of threading | r |
| Connection 1 | 3/8 |
| Connection 2 | 17 |
| Material | electroless nickel-plated brass |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- Usually arrives within 14 working days