Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 10-R1/4IN 853082
MECALINE MALE 90 ELBOW 10-R1/4IN 853082
TAPERED MALE 90° ELBOW
References
mecaline:
853082
rubix:
208A5328
ean:
3660338092633
Technical specifications
Connection 1
R1/4
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 10-R1/4IN 853082
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
10
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.14
excl. VAT
/
Each
£
3.77
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE 90ELBOW 10-G1/4IN 853098
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
SMC KQ2Y16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
LEGRIS LF3000 FITTING 3199 06 19
SMC KQ2S04-M3G ONE-TOUCH FITTING
SMC KQ2L09-01AS ONE-TOUCH FITTING
MECALINE 853265 MALE TEE 12-R3/8IN
SMC KQ2S06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
SMC KQ2L07-01AS BRASS FITTING 1/8 MALE THREAD I 1/4 TUBE
SMC KQ2L07-32A ONE-TOUCH FITTING
AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
SMC KFG2H0604-00 INSERT FITTING
LEGRIS LF3000 FITTING 3198 04 19
LEGRIS TUBE ADAPTOR 3175-06-10
SMC KQ2L08-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 8 TUBE