SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM
One-touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2H12-03AS
Rubix:45025920
Manufacturer :KQ2H12-03AS
EAN:3618036061963

Documents
Product details : SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 12
Port Size: R, Rc 3/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 12
Port Size: R, Rc 3/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
Strengths
Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
Fluid: air, water
Operating pressure range: -100kPa~1MPa
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Fluid: air, water
Operating pressure range: -100kPa~1MPa
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Applications
For Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | r 3/8 |
| Connection 2 | 12 |
| Material | c3604;pbt;pp |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ 5 pieces
£ 29.10 incl. VAT
- Delivery usually within ( 8 ) days