References
Festo:CN-1/8-PK-3
Rubix:122A9382
Manufacturer :11944
EAN:4052568021221

Documents
Product details : FESTO 11944 BARBED FITTING CN-1/8-PK-3
Barbed fitting CN-1/8-PK-3 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 2,96 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ 10 pieces
£ 23.40 incl. VAT
- Delivery usually within ( 26 ) days