References
SMC:KCH08-00
Rubix:124A3641
Manufacturer :KCH08-00

Technical specifications
| Material | electroless nickel plated brass (c3604 / c3604bd); pbt body; stainless steel 304 (thread/chuck & guide where applicable); nbr seal; pom internal parts |
|---|---|
| Connection 1 | 3/8 |
Documents
Product details : SMC KCH08-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x15x15 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | electroless nickel plated brass (c3604 / c3604bd); pbt body; stainless steel 304 (thread/chuck & guide where applicable); nbr seal; pom internal parts |
| Connection 1 | 3/8 |
| Profile | straight union |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | one-touch self-seal fitting (straight union) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 82.70 excl. VAT
/ 10 pieces
£ 99.24 incl. VAT
- Delivery usually within ( 4 ) days