FESTO 8158789 PUSH-IN CONNECTOR NPQE-D-Q6-E-F1A-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQE-D-Q6-E-F1A-P10
Rubix:263A6765
Manufacturer :8158789
EAN:4052568599164




Technical specifications
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 8158789 PUSH-IN CONNECTOR NPQE-D-Q6-E-F1A-P10
NPQE-D-Q6-E-F1A-P10 PUSH-IN COUPLING
Technical specifications
Attributes
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 6 mm |
| Profile | npqe |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
| Type | push-in coupling (push-in) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Usually arrives within 14 working days