References
IMI Norgren:C02880818
Rubix:118A5333
Manufacturer :C02880818


Technical specifications
| Material | body: pbt; seals (gaskets, o-rings, u-seal): nbr (silicone-free); threads/metal parts: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | g1/8 (male thread) |
Product details : NORGREN C02880818 SWIVEL Y ADAPTER MALE
Rotating Y-Screw-In Fitting 8 - G1/8 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø8mm x G1/8" C02880818
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets, o-rings, u-seal): nbr (silicone-free); threads/metal parts: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | g1/8 (male thread) |
| Profile | y |
| Connection 2 | push-in fitting for tube ø ext. 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days