SMC AS1301F-M5-06T SPEED CONTROLLER

Speed Controller

See technical informationSee documents

References

SMC:AS1301F-M5-06T
Rubix:120A6292
Manufacturer :00128621
brand logo

Technical specifications

Materialpbt;electroless nickel-plated brass
See all Specifications

Documents

Product details : SMC AS1301F-M5-06T SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.

Strengths

•Tamper proof speed controller with one-touch fittings
Flow rate can be adjusted with a special tool
Extra protection against inadvertent operation
Elbow or universal style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port and tube O. D. sizes in both inch and metric

Technical specifications


Attributes
Materialpbt;electroless nickel-plated brass
Profileas
Connection 26
Max. temperature60 °C
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • Delivery usually within ( 4 ) days