References
SMC:KQ2E12-00G
Rubix:211A6175
Manufacturer :01544638

Documents
Product details : SMC KQ2E12-00G STAINLESS STEEL FITTINGS
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Release Button: Round Type
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Option: None
Thread Material /
Surface Treatment: G (Stainless Steel 303)
Applicable Tube O.D.: ø 12
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Release Button: Round Type
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Option: None
Thread Material /
Surface Treatment: G (Stainless Steel 303)
Applicable Tube O.D.: ø 12
Technical specifications
Attributes
| Material | 303 stainless steel, pbt |
|---|---|
| Connection 1 | 12 mm |
| Profile | kq2-g |
| Connection 2 | 12 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Delivery usually within ( 4 ) days