FESTO 578343 PUSH-IN FITTING NPQH-D-G14-Q10-P10
Push-in fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G14-Q10-P10
Rubix:116A0852
Manufacturer :578343
EAN:4052568060466

Documents
Product details : FESTO 578343 PUSH-IN FITTING NPQH-D-G14-Q10-P10
Push-in fitting NPQH-D-G14-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 18,3 g |
|---|---|
| Material | nickel plated brass |
| Connection 1 | g 1/4 |
| Profile | npqh-d |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ 10 pieces
£ 35.52 incl. VAT
- In stock: Next day delivery