One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Male branch connector.
Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.