SMC KQ2L13-04AS ONE-TOUCH FITTING


One-Touch Fitting

References
smc:KQ2L13-04AS
rubix:2604190
manufacturer :00986786
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP
Connection 113 mm
See all Specifications

Product details : SMC KQ2L13-04AS ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Sealant: S (With Thread Sealant)
Release Button: Round Type
Port Size: 1/2
Option: None
Applicable Tube O.D.: ø 1/2
Thread Material /
Surface Treatment: A (Brass)

Technical specifications


Attributes
MaterialC3604, PBT, PP
Connection 113 mm
ProfileKQ2
Connection 21/2 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Delivery usually within ( 4 ) days