Push-In L-Connector
Material | pbt |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 35x24x13 mm |
---|---|
Logistic Weight | 3,86 g |
Material | pbt |
Connection 1 | 6 mm |
Profile | qsl |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery