FESTO 578368 PUSH-IN FITTING NPQH-D-G38-S12-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G38-S12-P10
Rubix:270A7373
Manufacturer :578368
EAN:4052568060718

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 578368 PUSH-IN FITTING NPQH-D-G38-S12-P10
Push-in fitting NPQH-D-G38-S12-P10 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 24,2 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ 10 pieces
£ 22.56 incl. VAT
- Delivery usually within ( 2 ) days