References
Festo:QSL-12H
Rubix:132A4234
Manufacturer :153060
EAN:4052568011093

Documents
Product details : FESTO 153060 PUSH-IN L-CONNECTOR QSL-12H
Push-in L-connector QSL-12H with push-in sleeve. Size=Standard, Nominal size=6,8 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x90x30 mm |
|---|---|
| Logistic Weight | 14,7 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsl |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 45.20 excl. VAT
/ 10 pieces
£ 54.24 incl. VAT
- In stock: Next day delivery