Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0150 OPERA S1P SRC GREY/ORANGE EU40 UK6.5
BASE B0150 OPERA S1P SRC GREY/ORANGE EU40 UK6.5
OPERA shoes
References
base protection:
CA-B0150-PWA-40
rubix:
389A0822
ean:
8032790809312
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0150 OPERA S1P SRC GREY/ORANGE EU40 UK6.5
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Leather
Security Category
S1P
Material
Suede leather
Secondary colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.08
excl. VAT
/
Each
£
50.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GISS 867150 SOCORRO SAFETY SHOES S1P SRC GRY MICROFIBER SIZE 44/10
JALAS 9615 FLOW LOW CUT SHOE S3 SRC HRO EU38 UK5
U-POWER SN20056-37 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 37/4
U-POWER UF20186-47 FANGIO S1P SRC BLK/GRY LOWSHOE SIZE 47/12
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 46/11
UVEX 65033 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU40 UK6.5 W12
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK12 EU47
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU36 UK3
U-POWER RL20272-42 BLANCO S2 SRC WHT LOWSHOE SIZE 42/8
HECKEL 67323 MACCROSSROAD 3.0 LOW S3L SR SHOE BLACK/YELLOW EU46 UK11
U-POWER UE10123-37 SAFE S3 SRC BLK BOOT SIZE 37/4
U-POWER UW20094-39 OXFORD S3 SRC BLK LOWSHOE SIZE 39/6
PORTWEST FW34ORR48 LUSUM SAFETY TRAINER ORANGE SIZE 48/13
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU43 UK9
PORTWEST COMPOSITE LITE FC21 S1 SAFETY BOOT SIZE 11