PORTWEST FW34ORR48 LUSUM SAFETY TRAINER ORANGE SIZE 48/13


FW34 Lusum Safety Trainer

References
portwest:FW34ORR48
rubix:2589742
ean:5036108251735
brand logo
brand logo
Technical specifications
EU shoe size47
ColourBlack
Type of solesMetal
See all Specifications

Product details : PORTWEST FW34ORR48 LUSUM SAFETY TRAINER ORANGE SIZE 48/13


Low profile safety trainer with eye catching two tone colouring.
Heat resistant rubber outsole with steel toecap and midsole.

Technical specifications


Attributes
EU shoe size47
ColourBlack
Type of solesMetal
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
  • Usually arrives within 14 working days