Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 440 1872940
OPTIBELT 16 T5 / 440 1872940
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 440
rubix:
265A9615
manufacturer :
T5 440 1677ZA
ean:
4014486017991
Technical specifications
Profile
t5
Primitive length
440
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 440 1872940
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
440
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.34
excl. VAT
/
Each
£
12.41
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE AT10-1250 380
OPTIBELT 16 AT10 / 1500 AP 1943593
GATES DBL PU TIMING BELT DL PU T10 1210 25 *IC*
OPTIBELT DT10 530 2077ZA PU TIMING BELT 20DT10/530
OPTIBELT PU TIMING BELT T5 900 1077ZA
OPTIBELT 8 T5 / 375 1879598
GATES PU TIMING BELT PU AT10 1150 50
OPTIBELT 12 AT10 / 880 1897625
GATES PU TIMING BELT PU T5 200 16
GATES PU TIMING BELT 8T2.5/600
OPTIBELT 25 T5 / 430 1785729
OPTIBELT 16 T10 / 650 1905127
GATES 7762-20766 PU T5 430 12
GATES DBL PU TIMING BELT DL PU T10 1420 20 *IC*
OPTIBELT T10 1140 3277ZA PU TIMING BELT 32T10/1140