OPTIBELT SPC 4250BPCP SPC4250BLUEPOWER OPTI BLUEPOWER BELT


optibelt BLUE POWER SPC

References
optibelt:SPC 4250 BP
rubix:223A2586
manufacturer :SPC 4250BPCP
ean:4014486383041
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length4250 mm
See all Specifications

Product details : OPTIBELT SPC 4250BPCP SPC4250BLUEPOWER OPTI BLUEPOWER BELT


The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight1653 g
ProfileSPC
Pitch length4250 mm
Upper width22 mm
Height18 mm
Interior length4167 mm
Outer length4280 mm
Show UNSPSC/ECL@SS
£ 97.92 excl. VAT
/ Each
£ 117.50 incl. VAT
  • Usually arrives within 14 working days