OPTIBELT BANDED V BELT 4-3V 6707700


optibelt KB 4-3V

References
optibelt:4-3V 670
rubix:100A5567
manufacturer :4-3V 6707700
ean:4014486180527
brand logo
brand logo
Technical specifications
Profile3V
Outer length67 ''
Number of ribs4
See all Specifications

Product details : OPTIBELT BANDED V BELT 4-3V 6707700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight830 g
Profile3V
Outer length67 ''
Number of ribs4
Interior length1659.8 mm
Height9.9 mm
Upper width41.2 mm
Show UNSPSC/ECL@SS
£ 71.89 excl. VAT
/ Each
£ 86.27 incl. VAT
  • Usually arrives within 14 working days