OPTIBELT 3/3V850 3-3V 8507700


optibelt KB 3-3V

References
optibelt:3-3V 850
rubix:100A6208
manufacturer :3-3V 8507700
ean:4014486174724
brand logo
brand logo
Technical specifications
Profile3v
Outer length85 ''
Number of ribs3
See all Specifications

Product details : OPTIBELT 3/3V850 3-3V 8507700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight790 g
Profile3v
Outer length85 ''
Number of ribs3
Interior length2117 mm
Height9.9 mm
Upper width30.9 mm
Show UNSPSC/ECL@SS
£ 69.20 excl. VAT
/ Each
£ 83.04 incl. VAT
  • Usually arrives within 14 working days