OPTIBELT BANDED WEDGE BELT 4-3V 6007700


optibelt KB 4-3V

References
optibelt:4-3V 600
rubix:100A8321
manufacturer :4-3V 6007700
ean:4014486180480
brand logo
brand logo
Technical specifications
Profile3V
Outer length60 ''
Number of ribs4
See all Specifications

Product details : OPTIBELT BANDED WEDGE BELT 4-3V 6007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight744 g
Profile3V
Outer length60 ''
Number of ribs4
Interior length1482 mm
Height9.9 mm
Upper width41.2 mm
Show UNSPSC/ECL@SS
£ 68.54 excl. VAT
/ Each
£ 82.25 incl. VAT
  • Usually arrives within 14 working days