OPTIBELT 4-8V 23607700 4 BANDED BELT 4/8V2360


optibelt KB 4-8V

References
optibelt:4-8V 2360
rubix:181A2848
manufacturer :4-8V 23607700
ean:4014486181746
brand logo
brand logo
Technical specifications
Profile8V
Outer length236 ''
Number of ribs4
See all Specifications

Product details : OPTIBELT 4-8V 23607700 4 BANDED BELT 4/8V2360


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight16615 g
Profile8V
Outer length236 ''
Number of ribs4
Interior length5874.4 mm
Height25.5 mm
Upper width114.4 mm
Show UNSPSC/ECL@SS
£ 1,006.78 excl. VAT
/ Each
£ 1,208.14 incl. VAT
  • Usually arrives within 14 working days