optibelt KB 3-5V
Profile | 5V |
---|---|
Outer length | 180 '' |
Number of ribs | 3 |
Logistics dimensions (L x W x H) | 160x874x874 mm |
---|---|
Logistic Weight | 3456 g |
Profile | 5V |
Outer length | 180 '' |
Number of ribs | 3 |
Interior length | 4501 mm |
Height | 15.1 mm |
Upper width | 52.5 mm |
Usually arrives within 14 working days