Optibelt narrow V-belt SPB
Profile | SPB |
---|---|
Pitch length | 2410 mm |
Logistics dimensions (L x W x H) | 43x224x224 mm |
---|---|
Logistic Weight | 470 g |
Profile | SPB |
Pitch length | 2410 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 2350 mm |
Outer length | 2432 mm |
Usually arrives within 14 working days