Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB7100 WRAPPED WEDGE BELT 2.0
MECALINE SPB7100 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB7100E - 889504
rubix:
243A4401
manufacturer :
889504
ean:
3660338420573
Technical specifications
Profile
SPB
Pitch length
7100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB7100 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
7100
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.39
excl. VAT
/
Each
£
66.47
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ2650 SUPERHC
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
OPTIBELT SPA 982 1671616
GATES 9626-62360 SPB2360 DELTA NARROW
GATES 2ROW SPB VEEBELT SPB2240/2 POWERBAND
GATES SUPER HC VBELT SPZ560 SUPERHC
MECALINE SPA875 WRAPPED WEDGE BELT 2.0
WEDGE BELT SPZ SECTION SPZ1500MC
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
MECALINE SPB1410 WRAPPED WEDGE BELT 2.0
MECALINE SPA1320 SPA Wrapped Wedge Belt
GATES 9625-61957 SPA1957 DELTA NARROW
GATES SUPER HC VBELT SPC3750 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 12876002
MECALINE SPA957 SPA Wrapped Wedge Belt