GATES 9625-60732 SPA732 DELTA NARROW


Delta Narrow SPA

References
gates:SPA732 DELTA NARROW
rubix:270A0362
manufacturer :9625-60732
ean:5414465308963
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length732 mm
See all Specifications

Product details : GATES 9625-60732 SPA732 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge Flex-Weave® oil-resistant flip band offerring good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPA
Pitch length732 mm
Upper width13 mm
Height10 mm
Interior length714 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
  • Usually arrives within 14 working days