Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1720 WRAPPED V BELT 2.0
MECALINE SPB1720 WRAPPED V BELT 2.0
Wedge Belt
References
mecaline:
SPB1720E
rubix:
247A9033
ean:
3660338429774
Technical specifications
Profile
SPB
Pitch length
1720
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1720 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
1720
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.33
excl. VAT
/
Each
£
5.20
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9627-68000 SPC8000 DELTA NARROW
GATES SPB2280/5V900 SUPERHC SUPER HC BELT SPB2280
MECALINE SPZ637 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 1900 1500369
MECALINE SPC11200 WRAPPED V BELT 2.0
OPTIBELT SPB 50007700 WEDGEBELT SPB ENV SPB5000E
GATES WEDGEBELTSPAMCOG SPA2607MN SUPERHC MN
GATES 9625-61400 SPA1400 DELTA NARROW
MECALINE SPA1500 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
OPTIBELT OPTI REDPOWER BELT SPB 47506002
GATES 9625-61162 SPA1162 DELTA NARROW
GATES 9626-62120 SPB2120 DELTA NARROW
MECALINE SPA1700 SPA Wrapped Wedge Belt
GATES 9333-02882 SUPER HC SPA2882