optibelt SUPER X-POWER XPA
Profile | xpa |
---|---|
Pitch length | 957 mm |
Logistics dimensions (L x W x H) | 17x110x110 mm |
---|---|
Logistic Weight | 101 g |
Profile | xpa |
Pitch length | 957 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 912 mm |
Outer length | 975 mm |
RMA code | din 7753 teil 1 |
In stock: Next day delivery